Shop OMEGA
See all product information
Create Account
Mini Plug, Type J, Blk, Constantan; Iron
- Mfr # SMPW-J-M
- Zoro # G123355435
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
SMPW Series
Includes Write-On Window
Write-On Window Included
For Sensor Technology
Thermocouple
Standards
RoHS
Temperature Fahrenheit - Maximum
180 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-J-M
- Zoro #
- G123355435
- UPC #
- -
- Country of Origin
- United States
- Series
- SMPW Series
- Includes Write-On Window
- Write-On Window Included
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Item
- Mini Plug
- Pin Shape
- Flat
- Product Type
- Plug
- Includes Clamp
- No Clamp Included
- Body Material
- Glass-Filled Nylon
- Connection Type
- Mini Plug
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Contact Material
- Constantan, Iron
- Body Color
- Black
- Number of Pins
- 2
- For Thermocouple Type
- Type J
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Mini Plug, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.