Std Jack, Type J, Blk, Constantan; Iron

  • Mfr # OST-J-F
  • Zoro # G923355529
product price: 
$
14.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
RoHS
Includes Write-On Window
No Write-On Window Included
Contact Material
Constantan, Iron
For Sensor Technology
Thermocouple
For Thermocouple Type
Type J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OST-J-F
Zoro #
G923355529
UPC #
-
Country of Origin
United States
Standards
RoHS
Includes Write-On Window
No Write-On Window Included
Contact Material
Constantan, Iron
For Sensor Technology
Thermocouple
For Thermocouple Type
Type J
Connection Type
Standard Jack
Series
OST Series
Product Type
Jack
Body Color
Black
Temperature Fahrenheit - Maximum
180 Degrees C
Item
Temperature Probe Connectors & Adapters
Includes Clamp
No Clamp Included

Description

Temperature Probe Connectors & Adapters, Contact Material Constantan, Iron, Product Type Jack

Ratings & reviews