Shop OMEGA
See all product information
Create Account
Std Jack, Type J, Blk, Constantan; Iron
- Mfr # OSTW-CC-J-F
- Zoro # G523361104
product price:Â
$
17.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Sensor Technology
Thermocouple
Temperature Fahrenheit - Maximum
180 Degrees C
Series
OSTW-CC Series
Connection Type
Standard Jack
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-CC-J-F
- Zoro #
- G523361104
- UPC #
- -
- Country of Origin
- United States
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Series
- OSTW-CC Series
- Connection Type
- Standard Jack
- Body Color
- Black
- For Thermocouple Type
- Type J
- Features
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
- Body Material
- Nylon
- Product Type
- Jack
- Includes Write-On Window
- Write-On Window Included
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- Clamp Included
- Contact Material
- Constantan, Iron
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 4/5 in
- Wire Rope Length
- 1 4/5 in
- Length
- 1 4/5 in
- Fits Chest Size
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.