Shop OMEGA
See all product information
Create Account
Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # NHX-K-F
- Zoro # G723359536
product price:Â
$
29.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Combination Phillips/Slot Screws, One-Piece Body Design With Cover
Contact Material
Alumel, Chromel
Includes Clamp
No Clamp Included
Standards
RoHS
For Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHX-K-F
- Zoro #
- G723359536
- UPC #
- -
- Country of Origin
- United States
- Features
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
- Contact Material
- Alumel, Chromel
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 650 Degrees C
- Product Type
- Jack
- Body Color
- Yellow
- For Thermocouple Type
- Type K
- Includes Write-On Window
- No Write-On Window Included
- Body Material
- Alumina Ceramic
- Series
- NHX Series
- Item
- Jack
- Connection Type
- Standard Jack
Dimensions
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Fits Chest Size
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
Description
Jack, Body Material Alumina Ceramic, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.