Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # OSTW-CC-K-F
- Zoro # G223353003
product price:Â
$
19.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
RoHS
Product Type
Jack
Contact Material
Alumel, Chromel
Body Material
Nylon
Includes Clamp
Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-CC-K-F
- Zoro #
- G223353003
- UPC #
- -
- Country of Origin
- United States
- Standards
- RoHS
- Product Type
- Jack
- Contact Material
- Alumel, Chromel
- Body Material
- Nylon
- Includes Clamp
- Clamp Included
- Series
- OSTW-CC Series
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Thermocouple Type
- Type K
- Features
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
- Includes Write-On Window
- Write-On Window Included
- Connection Type
- Standard Jack
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Body Color
- Yellow
Dimensions
- Overall Length
- 1 4/5 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 4/5 in
- Length
- 1 4/5 in
- Fits Chest Size
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.