Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # TPJ-K-F
- Zoro # G523355646
product price:Â
$
20.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Alumel, Chromel
Series
TPJ Series
Overall Length
2 19/100 in
Includes Write-On Window
No Write-On Window Included
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPJ-K-F
- Zoro #
- G523355646
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Alumel, Chromel
- Series
- TPJ Series
- Includes Write-On Window
- No Write-On Window Included
- Includes Clamp
- No Clamp Included
- Features
- Combo Phillips/Slot Screws, Interlocking, No Installation Tools Required, Reusable
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Product Type
- Panel Jack
- Body Material
- Glass-Filled Nylon
- Body Color
- Yellow
- Item
- Temperature Probe Connectors & Adapters
- Grounded/Ungrounded
- Grounded
- Connection Type
- Standard Jack
- Standards
- RoHS
- For Thermocouple Type
- Type K
- For Sensor Technology
- RTD, Thermocouple
Dimensions
- Overall Length
- 2 19/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 2 19/100 in
- Length
- 2 19/100 in
- Fits Chest Size
- Combo Phillips/Slot Screws, Interlocking, No Installation Tools Required, Reusable
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.