Shop OMEGA
See all product information
Create Account
Std Jack, Type T, Constantan; Copper
- Mfr # OSTW-T-F
- Zoro # G923359800
product price:Â
$
11.89
/ea
Key Features
Contact Material
Constantan, Copper
Standards
RoHS
Connection Type
Standard Jack
For Wire Size - Maximum
14 AWG
For Thermocouple Type
Type T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-T-F
- Zoro #
- G923359800
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Copper
- Standards
- RoHS
- Connection Type
- Standard Jack
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type T
- Series
- OSTW Series
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Clamp
- No Clamp Included
- Body Color
- Blue
- Includes Write-On Window
- Write-On Window Included
- Body Material
- Nylon
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Product Type
- Jack
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 31/100 in
- Wire Rope Length
- 1 31/100 in
- Length
- 1 31/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Constantan, Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.