Std Plug, Type J, Blk, Constantan; Iron
- Mfr # OSTW-CC-J-M
- Zoro # G223355229
product price:Â
$
16.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Constantan, Iron
Pin Design
Hollow
Connection Type
Standard Plug
For Thermocouple Type
Type J
Includes Write-On Window
Write-On Window Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-CC-J-M
- Zoro #
- G223355229
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Iron
- Pin Design
- Hollow
- Connection Type
- Standard Plug
- For Thermocouple Type
- Type J
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- Write-On Window Included
- Body Color
- Black
- For Sensor Technology
- Thermocouple
- Series
- OSTW-CC Series
- Pin Shape
- Round
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
- Number of Pins
- 2
- Product Type
- Plug
- Body Material
- Nylon
- Includes Clamp
- Clamp Included
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 2 39/100 in
- Wire Rope Length
- 2 39/100 in
- Length
- 2 39/100 in
- Fits Chest Size
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.