Std Plug, Type K, Yel, Alumel; Chromel
- Mfr # NHX-K-M
- Zoro # G823357692
product price:Â
$
35.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Clamp
No Clamp Included
Connection Type
Standard Plug
Includes Write-On Window
No Write-On Window Included
For Thermocouple Type
Type K
Product Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHX-K-M
- Zoro #
- G823357692
- UPC #
- -
- Country of Origin
- United States
- Includes Clamp
- No Clamp Included
- Item
- Temperature Probe Connectors & Adapters
- Connection Type
- Standard Plug
- Includes Write-On Window
- No Write-On Window Included
- For Thermocouple Type
- Type K
- Product Type
- Plug
- Body Material
- Alumina Ceramic
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Features
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
- Body Color
- Yellow
- Temperature Fahrenheit - Maximum
- 650 Degrees C
- Pin Design
- Solid
- Series
- NHX Series
- Contact Material
- Alumel, Chromel
- Number of Pins
- 2
Dimensions
- Overall Length
- 2 9/100 in
- Wire Rope Length
- 2 9/100 in
- Length
- 2 9/100 in
- Fits Chest Size
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
Description
Temperature Probe Connectors & Adapters, Body Material Alumina Ceramic, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.