Std Plug, Type K, Yel, Alumel; Chromel
- Mfr # OSTW-CC-K-M
- Zoro # G723357679
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type K
Standards
RoHS
Features
100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
Includes Write-On Window
Write-On Window Included
For Wire Size - Maximum
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-CC-K-M
- Zoro #
- G723357679
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type K
- Standards
- RoHS
- Features
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
- Includes Write-On Window
- Write-On Window Included
- Includes Clamp
- Clamp Included
- Body Material
- Nylon
- Number of Pins
- 2
- Pin Design
- Hollow
- Body Color
- Yellow
- Pin Shape
- Round
- Product Type
- Plug
- For Sensor Technology
- Thermocouple
- Series
- OSTW-CC Series
- Contact Material
- Alumel, Chromel
- Item
- Temperature Probe Connectors & Adapters
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Connection Type
- Standard Plug
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 2 39/100 in
- Wire Rope Length
- 2 39/100 in
- Length
- 2 39/100 in
- Fits Chest Size
- 100% Top Side Assembly, Contact Washers for Quick Connect Wire Terminations-No Wire Loop Required, Internal Wire Divider, Pull Test High Rating
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.