Shop OMEGA
See all product information
Create Account
Std Plug, Type K, Yel, Alumel; Chromel
- Mfr # OSTW-K-M
- Zoro # G423355609
product price:Â
$
8.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pin Design
Hollow
Pin Shape
Round
For Thermocouple Type
Type K
Number of Pins
2
For Wire Size - Maximum
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-K-M
- Zoro #
- G423355609
- UPC #
- -
- Country of Origin
- United States
- Pin Design
- Hollow
- Pin Shape
- Round
- For Thermocouple Type
- Type K
- Number of Pins
- 2
- Body Material
- Nylon
- Contact Material
- Alumel, Chromel
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Series
- OSTW Series
- Connection Type
- Standard Plug
- Standards
- RoHS
- Includes Write-On Window
- Write-On Window Included
- Body Color
- Yellow
- Product Type
- Plug
- For Sensor Technology
- Thermocouple
- Includes Clamp
- No Clamp Included
- Item
- Temperature Probe Connectors & Adapters
- Temperature Fahrenheit - Maximum
- 180 Degrees C
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 9/100 in
- Wire Rope Length
- 1 9/100 in
- Length
- 1 9/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.