Shop OMEGA
See all product information
Create Account
Std Plug, Type T, Constantan; Copper
- Mfr # OST-T-M
- Zoro # G523360145
product price:Â
$
9.29
/ea
Key Features
For Thermocouple Type
Type T
Includes Write-On Window
No Write-On Window Included
Series
OST Series
Connection Type
Standard Plug
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OST-T-M
- Zoro #
- G523360145
- UPC #
- -
- Country of Origin
- United States
Details
- For Thermocouple Type
- Type T
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- No Write-On Window Included
- Series
- OST Series
- Connection Type
- Standard Plug
- Standards
- RoHS
- Body Color
- Blue
- Contact Material
- Constantan, Copper
- Includes Clamp
- No Clamp Included
- Product Type
- Plug
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Number of Pins
- 2
- For Sensor Technology
- Thermocouple
Description
Temperature Probe Connectors & Adapters, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.