Shop OMEGA
See all product information
Create Account
Std Plug, Type T, Constantan; Copper
- Mfr # OSTW-T-M
- Zoro # G223353331
product price:Â
$
8.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pin Shape
Round
Product Type
Plug
Number of Pins
2
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Overall Length
1 9/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-T-M
- Zoro #
- G223353331
- UPC #
- -
- Country of Origin
- United States
- Pin Shape
- Round
- Product Type
- Plug
- Number of Pins
- 2
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Item
- Temperature Probe Connectors & Adapters
- Body Material
- Nylon
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Connection Type
- Standard Plug
- Includes Clamp
- No Clamp Included
- Body Color
- Blue
- Contact Material
- Constantan, Copper
- For Thermocouple Type
- Type T
- For Sensor Technology
- Thermocouple
- Pin Design
- Hollow
- Includes Write-On Window
- Write-On Window Included
- Series
- OSTW Series
- Standards
- RoHS
Dimensions
- Overall Length
- 1 9/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 9/100 in
- Length
- 1 9/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.