Shop OMEGA

Strain Gage Meter, 24V DC, 115V AC

  • Mfr # DP25B-S-A
  • Zoro # G021908122

product price: 
$
875.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Resistance Display - Minimum
1 megaohm
Overall Width
3.78 in
Accuracy
+/-0.02%
Current Display - Minimum
0 mA
Relay Contact Form
SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP25B-S-A
Zoro #
G021908122
UPC #
-
Country of Origin
United States
Resistance Display - Minimum
1 megaohm
Accuracy
+/-0.02%
Current Display - Minimum
0 mA
Relay Contact Form
SPDT
Display Span - Maximum
9,999
Percent Display - Maximum
100 %
Relay DC Contact Rating
5 A @ 250V
NEMA Enclosure Rating
4
Standards
CE, cULus, RoHS, UKCA
Current Display - Maximum
20 mA
Item
Strain Gage Meter
Frequency Display - Maximum
3 Hz
Relay AC Contact Rating
5 A @ 250V
Digital Display Screen Color
Orange, Green, Red
Product Type
Thermocouple and RTD Panel Meter
Series
DP25B-E
Display Span - Minimum
0
Voltage Display - Maximum
115 V AC
Temperature Display - Minimum
0 Degrees C
DC Voltage Input - Maximum
24 V DC
Resistance Display - Maximum
100 megaohm
Digital Display Screen Type
LED
Frequency Display - Minimum
3 Hz
Number of Display Digits
4
AC Voltage Input - Maximum
115 V AC
Percent Display - Minimum
0 %
Temperature Display - Maximum
50 Degrees C
Terminal Connection Type
Screw Clamp
Display Features
9-Segment, Programmable

Dimensions

Overall Width
3.78 in
Digit Height - Maximum
0.83 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8
Overall Height
1.89 in
Cutout Height
1 49/64 in
Digit Height - Minimum
0.83 in
Overall Depth
6 in

Description

STRAIN GAGE METER BIG DSPLY CE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.