STRAIN INDICATOR, 3.7 in W, 1.8 in H

  • Mfr # DP400S
  • Zoro # G121907896
product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Voltage Display - Maximum
230 V AC/DC
Digital Display Screen Color
Yellow
Cutout DIN Size
1/8
Overall Width
3.7 in
Voltage Display - Minimum
24 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP400S
Zoro #
G121907896
UPC #
-
Country of Origin
United States
Voltage Display - Maximum
230 V AC/DC
Digital Display Screen Color
Yellow
Voltage Display - Minimum
24 V AC/DC
Current Display - Minimum
0 mA
Temperature Display - Minimum
0 Degrees C
Frequency Display - Maximum
1,200 Hz
Display Features
Graph
Percent Display - Minimum
0 %
Display Span - Maximum
999,999
DC Voltage Input - Minimum
24 V DC
Accuracy
+/-1%
Frequency Display - Minimum
1.18 Hz
Percent Display - Maximum
100 %
Display Span - Minimum
-999,999
Interface
RS-485
Temperature Display - Maximum
40 Degrees C
AC Voltage Input - Maximum
230 V AC
Product Type
Strain Meter
Series
DP400S
Digital Display Screen Type
OLED
Item
Strain Indicator
Current Display - Maximum
20 mA
Number of Display Digits
5
Standards
CE, RoHS, UL
Resistance Display - Minimum
1 megaohm
DC Voltage Input - Maximum
230 V DC
Relay AC Contact Rating
2.00 A @ 250V
AC Voltage Input - Minimum
24 V AC
Terminal Connection Type
Screw Clamp
Data Output Type
RS-485
NEMA Enclosure Rating
Not Rated

Dimensions

Cutout DIN Size
1/8
Overall Width
3.7 in
Overall Height
1.8 in
Cutout Width
3 19/32 in
Digit Height - Maximum
0.5 in
Overall Depth
63 mm
Digit Height - Minimum
0.5 in
Manufacturers Warranty Length
1 yr
Cutout Height
1 49/64 in

Description

STRAIN INDICATOR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews