Submini Plug, Type K, Alomega; Chromega
- Mfr # SMPW-K-M-NL
- Zoro # G223358596
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Temperature Fahrenheit - Maximum
356 Degrees F
Connection Type
Sub Mini Plug
Overall Length
1 3/10 in
Body Material
Glass-Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-K-M-NL
- Zoro #
- G223358596
- UPC #
- -
- Country of Origin
- United States
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Connection Type
- Sub Mini Plug
- Body Material
- Glass-Filled Nylon
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type K
- Includes Write-On Window
- Write-On Window Included
- Standards
- RoHS
- Body Color
- Yellow
- Series
- SMPW Series
- Product Type
- Plug
- Contact Material
- Alomega, Chromega
- Includes Clamp
- No Clamp Included
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alomega, Chromega, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.