Shop OMEGA
See all product information
Create Account
Temp Probe Ext Lead, 4-Wire
- Mfr # RTDM12-1/8NPT-3MM-13MM-A
- Zoro # G123359570
product price:Â
$
78.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air, Water
Response Time
5 sec
Element Accuracy Class
Class A
Manufacturer Warranty Length
1 yr
Minimum Temperature °F
-58 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTDM12-1/8NPT-3MM-13MM-A
- Zoro #
- G123359570
- UPC #
- -
- Country of Origin
- Italy
- Item
- Temperature Probe Extension Leads
- For Media Type
- Air, Water
- Response Time
- 5 sec
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- -58 Degrees F
- Number of Wires
- 4-Wire
- Minimum Temperature °C
- -50 Degrees C
- Maximum Temperature (°F)
- 248 Degrees F
- Maximum Temperature (°C)
- 120 Degrees C
- Resistance
- 100 ohm
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 13 mm
- Process Mounting Thread Size
- 1/8" MNPT
Description
Temperature Probe Extension Leads, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.