Temp Probe Ext Lead, 4-Wire
- Mfr # RTDM12-1/8NPT-3MM-24MM-A
- Zoro # G123353615
product price:Â
$
80.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Element Accuracy Class
Class A
Process Mounting Thread Size
1/8" MNPT
Maximum Temperature (°C)
120 Degrees C
Probe Length
24 mm
Number of Wires
4-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTDM12-1/8NPT-3MM-24MM-A
- Zoro #
- G123353615
- UPC #
- -
- Country of Origin
- Italy
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 120 Degrees C
- Number of Wires
- 4-Wire
- Response Time
- 5 sec
- Minimum Temperature °F
- -58 Degrees F
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 248 Degrees F
- For Media Type
- Air, Water
- Item
- Temperature Probe Extension Leads
- Minimum Temperature °C
- -50 Degrees C
Dimensions
- Process Mounting Thread Size
- 1/8" MNPT
- Probe Length
- 24 mm
- Manufacturer Warranty Length
- 1 yr
Description
Temperature Probe Extension Leads, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.