Shop OMEGA
See all product information
Create Account
Temperature Probe, Type J, S.Steel
- Mfr # NB1-ICSS-14U-12
- Zoro # G623356437
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
720 Degrees C
For Media Type
Air
Cable Material
Stainless Steel
Probe Diameter
0.25 in
Process Mounting Thread Size
1/2" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB1-ICSS-14U-12
- Zoro #
- G623356437
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Maximum Temperature (°C)
- 720 Degrees C
- For Media Type
- Air
- Cable Material
- Stainless Steel
- Maximum Temperature (°F)
- 720 Degrees F
- Process Mounting Connection
- Thread
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- 0 Degrees C
- Thermocouple Type
- Type J
- Junction Type
- Ungrounded
Dimensions
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Tip Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 1 yr
Description
Temperature Probes and Components-New, Type J, Ungrounded, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.