Shop OMEGA
See all product information
Create Account
TemperaturPrbeConnctor&Adapter, 2-3/32"L
- Mfr # MSS-04
- Zoro # G823358712
product price:Â
$
9.95
/ea
Key Features
For Connector Type
MPJ Miniature Panel Jacks
For Cutout Length
2 3/32 in
Series
MSS Series
For Cutout Height
51/64 in
Number of Positions
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSS-04
- Zoro #
- G823358712
- UPC #
- -
- Country of Origin
- United States
- For Connector Type
- MPJ Miniature Panel Jacks
- Series
- MSS Series
- Number of Positions
- 4
- Item
- Temperature Probe Connectors & Adapters
- Product Type
- Snap Strip
- Material
- Plastic
- Mounting Method
- Panel
- Color
- Yellow
- Shell Material
- Plastic
- Wire Color
- Yellow
Dimensions
- For Cutout Length
- 2 3/32 in
- For Cutout Height
- 51/64 in
Description
TemperaturPrbeConnctor&Adapter,2-3/32"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.