Shop OMEGA

Thermocouple Limit Controller, 1.34 in H

  • Mfr # CN701
  • Zoro # G721908248

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Series
CN700
Display Type
Digital
Wire Rope Length
3 in
Standards
CE, cURus, FM, RoHS
Current
16A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN701
Zoro #
G721908248
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
3 in
Overall Height
1 3/8 in
Overall Width
1 1/8 in
Overall Length
3 in
Length
3 in

Details

Series
CN700
Display Type
Digital
Standards
CE, cURus, FM, RoHS
Current
16A
Output
(1) 16A SPDT Relay at 250V AC Resistive
Sensor Type
J, K, S
Control Mode
Limit
Product Type
Limit Controller
Voltage
110V AC
Temperature Display - Minimum
0 Degrees C
Power Consumption
4 VA
Alarms
(2) Relay
Switch Function
SPDT
Accuracy
+/-1%
Item
Limit Controller
Temperature Display - Maximum
65 Degrees C
Operating Environment
Indoor
Celsius Temperature - Maximum
999 Degrees C
Parameters Measured
Thermocouple
Controller Options
16 A SPDT Relay
Celsius Temperature - Minimum
0 Degrees C
Display Units
Fahrenheit

Description

THEMOCOUPLE LIMIT CONTROLLER

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.