Threaded RTD Probes, 75 mm L, PK5
- Mfr # EWSA-PT100
- Zoro # G923357110
product price:Â
$
325.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Temperature (°F)
212 Degrees F
Connector Type
Terminal Block
Maximum Temperature (°C)
100 Degrees C
Probe Diameter
12.7 mm
Minimum Temperature °F
-58 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWSA-PT100
- Zoro #
- G923357110
- UPC #
- -
- Country of Origin
- United Kingdom
- Maximum Temperature (°F)
- 212 Degrees F
- Connector Type
- Terminal Block
- Maximum Temperature (°C)
- 100 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Minimum Temperature °C
- -50 Degrees C
Dimensions
- Probe Diameter
- 12.7 mm
Description
Threaded RTD Probes, Terminal Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.