Shop OMEGA
Create Account
Turbine Flow Meter, Economical Ball-Bearing, Liquid, 0.176 GPM to 1.76 GPM, 1/2 ", NPT Male, 0.5 %,
- Mfr # FTB-904-P
- Zoro # G224280544
product price:Â
$
2,164.99
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
- FTB-904-P
- Zoro #
- G224280544
- UPC #
- -
- Country of Origin
- China
Description
* The sensor is of hard alloy bearing thrust type, which mayguarantee the precision and improve the wear resistance performance as well. * Simple and firm structure easy for installation and dismantling. * Wide range of measuring with very low lower flow velocity limit. * Small loss of pressure fine repeat ability and high precision. * High resistance to electromagnetic interference and vibration.
Restrictions
This item has been restricted from sale in the following states:
CA