Type J, Grd, 60 in, Stainless Steel
- Mfr # CF-000-J-4-60-1
- Zoro # G523360718
product price:Â
$
88.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process Mounting Connection
Thread
Cable Length
60 in
For Media Type
Air
Manufacturer Warranty Length
1 yr
Cable Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-000-J-4-60-1
- Zoro #
- G523360718
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Process Mounting Connection
- Thread
- For Media Type
- Air
- Cable Material
- Stainless Steel
- Probe Bend
- Straight
- Thermocouple Type
- Type J
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- 0 Degrees C
- Junction Type
- Grounded
- Maximum Temperature (°C)
- 620 Degrees C
Dimensions
- Cable Length
- 60 in
- Manufacturer Warranty Length
- 1 yr
- Process Mounting Thread Size
- 1/8" MNPT
- Probe Length
- 2 in
- Probe Tip Diameter
- 0.188 in
- Probe Diameter
- 0.188 in
Description
Temperature Probes and Components-New, Type J, Grounded, Cable Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.