Shop OMEGA
See all product information
Create Account
Type J, Grd, 60 in, Stainless Steel
- Mfr # CF-090-J-4-60-1
- Zoro # G123352731
product price:Â
$
86.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air
Probe Length
2 in
Probe Tip Diameter
0.188 in
Junction Type
Grounded
Cable Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-090-J-4-60-1
- Zoro #
- G123352731
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- For Media Type
- Air
- Junction Type
- Grounded
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- Stainless Steel
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 620 Degrees C
- Cable Material
- Stainless Steel
- Probe Bend
- 90 Degrees
- Thermocouple Type
- Type J
Dimensions
- Probe Length
- 2 in
- Probe Tip Diameter
- 0.188 in
- Cable Length
- 60 in
- Process Mounting Thread Size
- 1/8" MNPT
- Probe Diameter
- 0.188 in
- Manufacturer Warranty Length
- 1 yr
Description
Temperature Probes and Components-New, Type J, Grounded, Cable Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.