Type K, Exp, 3 ft L, Nextel/Inconel
- Mfr # XCIB-K-2-6-3
- Zoro # G623358523
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Junction Type
Exposed
Minimum Temperature °C
0 Degrees C
Cable Length
3 ft
Maximum Temperature (°F)
1,800 Degrees F
Thermocouple Type
Type K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-2-6-3
- Zoro #
- G623358523
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Junction Type
- Exposed
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°F)
- 1,800 Degrees F
- Thermocouple Type
- Type K
- For Media Type
- Air
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- Maximum Wire Gauge
- 20 AWG
- Maximum Temperature (°C)
- 980 Degrees C
Dimensions
- Cable Length
- 3 ft
Description
Temperature Probes and Components-New, Type K, Exposed, Cable Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.