Type K, Grd, 10 ft L, Nextel/Inconel
- Mfr # XCIB-K-1-6-10
- Zoro # G823361132
product price:Â
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air
Junction Type
Grounded
Maximum Wire Gauge
20 AWG
Minimum Temperature °C
0 Degrees C
Maximum Temperature (°C)
980 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-1-6-10
- Zoro #
- G823361132
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- For Media Type
- Air
- Junction Type
- Grounded
- Maximum Wire Gauge
- 20 AWG
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°C)
- 980 Degrees C
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- Thermocouple Type
- Type K
- Maximum Temperature (°F)
- 1,800 Degrees F
Dimensions
- Cable Length
- 10 ft
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.