Type K, Grd, 10 ft L, Nextel/Inconel
- Mfr # XCIB-K-4-2-10
- Zoro # G523353284
product price:Â
$
256.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wire Gauge
20 AWG
Cable Material
Nextel(R) Insulation with Inconel(R) Overbraid
Thermocouple Type
Type K
For Media Type
Air
Maximum Temperature (°C)
1,038 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-4-2-10
- Zoro #
- G523353284
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Maximum Wire Gauge
- 20 AWG
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- Thermocouple Type
- Type K
- For Media Type
- Air
- Maximum Temperature (°C)
- 1,038 Degrees C
- Maximum Temperature (°F)
- 1,990 Degrees F
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- Inconel
- Junction Type
- Grounded
- Process Mounting Connection
- Bolt
Dimensions
- Cable Length
- 10 ft
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.