Type K, Grd, 60 in, Stainless Steel
- Mfr # BT-090-K-2 1/4-60-2
- Zoro # G523354656
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Diameter
0.275 in
Thermocouple Type
Type K
Minimum Temperature °C
0 Degrees C
For Media Type
Air
Probe Tip Diameter
0.275 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-090-K-2 1/4-60-2
- Zoro #
- G523354656
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Thermocouple Type
- Type K
- Minimum Temperature °C
- 0 Degrees C
- For Media Type
- Air
- Probe Bend
- 90 Degrees
- Junction Type
- Grounded
- Maximum Wire Gauge
- 20 AWG
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°F)
- 900 Degrees F
- Cable Material
- Stainless Steel
- Maximum Temperature (°C)
- 480 Degrees C
Dimensions
- Probe Diameter
- 0.275 in
- Probe Tip Diameter
- 0.275 in
- Probe Length
- 2.25 in
- Cable Length
- 60 in
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.