Universal Transmitter, 109 mm H
- Mfr # DRST-UN
- Zoro # G721907906
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
1
Output Voltage - Minimum
0 V DC
Input Voltage - Maximum
12 V DC
Output Voltage - Maximum
10 V DC
Output Current - Maximum
20 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRST-UN
- Zoro #
- G721907906
- UPC #
- -
- Country of Origin
- United States
- Number of Channels
- 1
- Output Voltage - Minimum
- 0 V DC
- Input Voltage - Maximum
- 12 V DC
- Output Voltage - Maximum
- 10 V DC
- Output Current - Maximum
- 20 mA
- Power Required - Minimum
- 19.2V DC
- Features
- Power Supply and Signal Isolator for 2-Wire Transmitters
- Input Current - Minimum
- 0 mA
- Input Current - Maximum
- 20 mA
- Mounting Style
- DIN Rail
- Power Required - Maximum
- 300V DC
- Input Voltage - Minimum
- 0 V DC
- Item
- Transmitter
- Output Current - Minimum
- 0 mA
Dimensions
- Overall Width
- 23.5 mm
- Overall Height
- 109 mm
- Overall Depth
- 104 mm
- Fits Chest Size
- Power Supply and Signal Isolator for 2-Wire Transmitters
Description
Universal transmitter and Input for RTD,
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.