Shop OMEGA
See all product information
Create Account
UTC-USB Thermocouple Connector, 7/12 in H
- Mfr # UTC-USB
- Zoro # G321908211
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Overall Depth
201 mm
Manufacturer Warranty Length
1 yr
Power Source - TS Only
Wire Leads
Overall Height
7/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UTC-USB
- Zoro #
- G321908211
- UPC #
- -
- Country of Origin
- United States
- Power Source - TS Only
- Wire Leads
- Features
- Patented Universal Thermocouple Connector/Converter with USB Output
- Compatible Operating Systems
- Windows XP
- Minimum Relative Humidity Measured
- 0 %
- Interface
- USB
- Product Type
- UTC-USB Thermocouple Connector
- Item
- UTC-USB Thermocouple Connector
- Parameters Measured
- Temperature Degrees C
- Includes
- Interface Cable with Receiver
- Maximum Temperature Measured Degrees C
- 70 Degrees C
- Minimum Temperature Measured Degrees C
- -10 Degrees C
- Software Options
- Software Included
- Maximum Relative Humidity Measured
- 95 %
- Power Source
- Wire Leads
- Power Source - old
- Wire Leads
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 201 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 7/12 in
- Overall Width
- 1 in
- Fits Chest Size
- Patented Universal Thermocouple Connector/Converter with USB Output
Description
UNIVERSAL TC CONNECTOR W/USB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.