Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Arm, 5in.L, Adjustable, 100lb. Tires

  • Mfr # 92100

  • Zoro # G3881319


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5 in
Type
Adjustable
Includes
(2) Tool Trays, (2) Wheel Arms
Number of Pieces
4
Application
It Is Designed To Clamp To The Arm Of The Lift For Easy Storage Of Removed Tires From The Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92100
Zoro #
G3881319
UPC #
047077815861
Country of Origin
China

Dimensions

Length (In.)
5 in
Length
8"
Width
6.8"
Overall Width
6 3/4 in
Overall Diameter
1 in
Overall Length
8 in

Details

Item
Wheel Arm
Type
Adjustable
Includes
(2) Tool Trays, (2) Wheel Arms
Number of Pieces
4
Application
It Is Designed To Clamp To The Arm Of The Lift For Easy Storage Of Removed Tires From The Vehicle
For Use With
100 lb Tires, Rims
Material
Steel
Used For
Most Two And Four Posts Lifts
Compatible Manufacturer Model Number
Universal
Weight
17.8 lb
Product Type
Wheel Arm

Description

Wheel Arm, Product Type Wheel Arm, Overall Length 8 in, Overall Diameter 1 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Universal, Overall Width 6 3/4 in, Material Steel, Weight 17.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.