Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31500
Zoro #
G9654578
UPC #
-
Country of Origin
China
Dimensions
Saddle Width
1 1/2 in
Saddle Length
5 1/4 in
Base Diameter
12 in
Maximum Extended Height
78 7/8 in
Minimum Height
53 3/4 in
Details
Features
Heavy Gauge, Prevent Distortion, Prevent Twisting, Shock Absorber
Item
Support Stand
Product Type
Auxiliary Stand
Individual Item Weight
29 lb
Base Shape
Square
Load Capacity per Pair
0.75 ton
Base Material
Steel
Stand Type
Auxiliary Stand
Load Capacity
0.75 ton
Lifting Actuator
Manual Handle
Duty Rating
Heavy Duty
Saddle Shape
Rectangular
Individual Stand Load Capacity
0.75 ton
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Manual Handle, Load Capacity per Pair 0.75 ton, Minimum Height 53 3/4 in, Maximum Extended Height 78 7/8 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 5 1/4 in, Saddle Width 1 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Base Diameter 12 in, Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Shock Absorber, Individual Item Weight 29 lb, Individual Stand Load Capacity 0.75 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.