Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Lift Hydraulic Bottle Jack, 4 tons 10045B

Hydraulic Bottle Jack, 4 tons (Discontinued)

  • Mfr # 10045B
  • Zoro # G9068048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10045B
Zoro #
G9068048
UPC #
00047077002124
Country of Origin
China

Dimensions

Base Width
4 in
Extension Screw Length
2 1/2 in
Base Length
4 1/4 in
Maximum Lift Height
16 in
Minimum Height
8 in

Details

Item
Hydraulic Bottle Jack,4 tons
Body Material
Steel
Power Source
Mechanical
Load Capacity
4 ton
Features
Critical Stress Points are Reinforced in All Models for Added Durability and Dependability, Heat Treated Extension Screw, Serrated Heat Treated Saddle, Unique Cross-Type forged Release Valve Assures Positive Control, Wide, Rugged Base Provides Stability and Strength
Duty Rating
Light Duty
Body Material Finish
Polished
Maximum Lift
16 in
Lifting Actuator
Manual Handle

Description

Hydraulic Bottle Jack,4 tons, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Maximum Lift Height 16 in, Power Source Mechanical, Minimum Height 8 in, Standards ASME PASE 2014, Base Length 4 1/4 in, Base Width 4 in, Body Material Finish Polished, Extension Screw Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.