Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Lift Hydraulic Trans Jack, Low Profile, 1100 lb 41100C

Hydraulic Trans Jack, Low Profile, 1100 lb (Discontinued)

  • Mfr # 41100C
  • Zoro # G9068495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100C
Zoro #
G9068495
UPC #
-
Country of Origin
China

Dimensions

Minimum Lift Height
39 5/8 in
Minimum Height
8 1/2 in
Overall Length
28 31/100 in
Saddle Base Size
12.63 in L x 7.88 in W
Extended Saddle Size
17 in L x 9.38 in W
Handle Length
22 1/2 in
Maximum Lift Height
78 in
Overall Width
15 in

Details

Features
Adjustable Ratchet Style Saddle
Item
Transmission Jack
Body Material
Steel
Lifting Actuator
Manual Handle
Caster Type
(4) Swivel
Power Source
Hydraulic
Load Capacity
0.55 ton
Jack Type
Transmission Jack
Securing Mechanism
Nylon Strap

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.55 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 39 5/8 in, Maximum Lift Height 78 in, Securing Mechanism Nylon Strap, Jack Type Transmission Jack, Caster Type (4) Swivel, Extended Saddle Size 17 in L x 9.38 in W, Features Adjustable Ratchet Style Saddle, Handle Length 22 1/2 in, Minimum Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.