This item is Discontinued.

Omega Lift Magic Lift Jack Stands, 6 tons 32066

Magic Lift Jack Stands, 6 tons (Discontinued)

  • Mfr # 32066
  • Zoro # G9068529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32066
Zoro #
G9068529
UPC #
-
Country of Origin
China

Dimensions

Base Length
11 in
Minimum Height
15 3/4 in
Maximum Extended Height
24 3/8 in

Details

Item
Magic Lift Jack Stands,6 tons
Type
Magic Lift Jack Stands
Material
Steel
Lifting Capacity
6 tons
Features
Counter-Weighted, Patented Technology, Welded
Base Material
Steel
Minimum Lift
15 3/4 in
Duty Rating
Medium Duty
Maximum Lift
24 3/8 in
Load Capacity per Pair
6 ton
Load Capacity
6 ton
Jack Type
Jack Stand
Body Material
Steel
Stand Type
Jack Stand

Description

Magic Lift Jack Stands,6 tons, Load Capacity per Pair 6 ton, Minimum Height 15 3/4 in, Maximum Extended Height 24 3/8 in, Base Material Steel, Base Length 11 in, Features Counter-Weighted, Patented Technology, Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.