Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Lift Side Pump Bottle Jack, 20 tons 10205B

Side Pump Bottle Jack, 20 tons (Discontinued)

  • Mfr # 10205B
  • Zoro # G9317038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205B
Zoro #
G9317038
UPC #
-
Country of Origin
China

Dimensions

Minimum Height
9 3/4 in
Extension Screw Length
1 3/4 in
Maximum Lift Height
18 1/2 in
Base Length
6 3/8 in
Base Width
6 in

Details

Item
Side Pump Bottle Jack,20 tons
Load Capacity
20 ton
Features
Critical Stress Points are Reinforced in All Models for Added Durability and Dependability, Heat Treated Extension Screw, Serrated Heat Treated Saddle, Unique Cross-Type forged Release Valve Assures Positive Control, Wide, Rugged Base Provides Stability and Strength
Lifting Actuator
Manual Handle
Body Material Finish
Polished
Maximum Lift
18 1/2 in
Duty Rating
Extra-Heavy Duty
Body Material
Steel
Power Source
Mechanical

Description

Side Pump Bottle Jack,20 tons, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Minimum Height 9 3/4 in, Standards ASME PASE 2014, Base Length 6 3/8 in, Base Width 6 in, Body Material Finish Polished, Extension Screw Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.