Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omg 7 in. Panda Dessert Plates - 96 Count OM1568024

7 in. Panda Dessert Plates - 96 Count (Discontinued)

  • Mfr # OM1568024
  • Zoro # G204003675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM1568024
Zoro #
G204003675
UPC #
780997708652
Country of Origin
China

Description

This cuddly friend is excited to serve your birthday cake when you use the Panda Dessert Plates. These sturdy paper plates measure 7 and feature a cartoon panda face. Packs of 96, these disposable paper plates coordinate with all Animal Faces party supplies.

Features
  • Panda Dessert Plates
  • 96 Count
Specifications
  • Material: Heavyweight Paperboard
  • Size: 7"
  • Weight: 1.782 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.