Aerosol Paint Can Blends, 16 oz
- Mfr # B25216
- Zoro # G322937524
product price:Â
$
6.35
/ea
Sold in multiples of 12 for
$76.20
Key Features
Base Type
Solvent
Container Type
Aerosol Can
Compatible Series
Lacquer Blend
Container Size
16 oz
Compatible Manufacturer Part Number
B11011, B11111, B15015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B25216
- Zoro #
- G322937524
- UPC #
- 075577252169
- Country of Origin
- United States
- Item
- Aerosol Paint Can Blends
- Base Type
- Solvent
- Container Type
- Aerosol Can
- Compatible Series
- Lacquer Blend
- Compatible Manufacturer Part Number
- B11011, B11111, B15015
Dimensions
- Container Size
- 16 oz
Description
Aerosol Paint Can Blends,16 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.