Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Kit, Size 1-1/2mL

  • Mfr # 19-617

  • Zoro # G3189257


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/2 mL
Material
Ceramic (Beads), Polypropylene (Cap), Polypropylene (Tube)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Overall Diameter
3/8 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-617
Zoro #
G3189257
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 mL
Overall Diameter
3/8 in
Overall Length
1 1/2 in

Details

Item
Bead Kit
Material
Ceramic (Beads), Polypropylene (Cap), Polypropylene (Tube)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Product Type
Tube

Description

Bead Kit,Size 1-1/2mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.