Bead Kit, Size 2mL
Mfr # 19-627
Zoro # G2708908
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Size
2 mL
Material
Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Overall Length
1 3/4 in
Product Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-627
Zoro #
G2708908
UPC #
-
Country of Origin
United States
Dimensions
Size
2 mL
Overall Length
1 3/4 in
Overall Diameter
3/8 in
Details
Item
Bead Kit
Material
Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Product Type
Tube
Description
Bead Kit,Size 2mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.