Zoro Homepage

Bead Kit, Size 2mL

  • Mfr # 19-631

  • Zoro # G3188730


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
2 mL
Material
Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Overall Diameter
3/8 in
Product Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-631
Zoro #
G3188730
UPC #
-
Country of Origin
United States

Dimensions

Size
2 mL
Overall Diameter
3/8 in
Overall Length
1 3/4 in

Details

Item
Bead Kit
Material
Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Product Type
Tube

Description

Bead Kit,Size 2mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.