Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Kit, Size 7mL

  • Mfr # 19-677

  • Zoro # G3189169


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Size
7 mL
Material
Ceramic (Beads), HDPE (Cap), Polypropylene (Tube)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Product Type
Tube
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-677
Zoro #
G3189169
UPC #
-
Country of Origin
United States

Dimensions

Size
7 mL
Overall Length
2 1/4 in
Overall Diameter
5/8 in

Details

Item
Bead Kit
Material
Ceramic (Beads), HDPE (Cap), Polypropylene (Tube)
Includes
(50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
Product Type
Tube

Description

Bead Kit,Size 7mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.