Zoro Homepage

Cooling Bead Mill Attachment, 24"x20"x20

  • Mfr # 19-8005

  • Zoro # G3188347


product price: $6,106.99
/ea
Free Shipping & Returns

Key Features

Size
24 in x 20 in x 20 in
Overall Width
9 in
Overall Length
13 1/2 in
Product Type
Bead Ruptor Cryo Cooling Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-8005
Zoro #
G3188347
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in x 20 in x 20 in
Overall Width
9 in
Overall Length
13 1/2 in

Details

Item
Cooling Bead Mill Attachment
Product Type
Bead Ruptor Cryo Cooling Unit

Description

Cooling Bead Mill Attachment,24"x20"x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.