Zoro Homepage

Disposable Probe Adapter, Sz 4" x 3" x 2"

  • Mfr # A1000SB

  • Zoro # G2708792


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Size
4 in x 3 in x 2 in
Product Type
Tip Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1000SB
Zoro #
G2708792
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in x 3 in x 2 in

Details

Item
Disposable Probe Adapter
Product Type
Tip Adapter

Description

Disposable Probe Adapter,Sz 4" x 3" x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.