Zoro Homepage

Generator Probe, Size 10 x 115mm

  • Mfr # G10-115

  • Zoro # G3188338


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Size
10 mm x 115 mm
Shaft Material
Stainless Steel
Overall Length
4 1/2 in
Volume - Minimum
1.5 mL
Volume - Maximum
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-115
Zoro #
G3188338
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mm x 115 mm
Overall Length
4 1/2 in
Shaft Diameter
3/8 in

Details

Item
Generator Probe
Shaft Material
Stainless Steel
Volume - Minimum
1.5 mL
Volume - Maximum
100 mL
Product Type
Generator Probe

Description

Generator Probe,Size 10 x 115mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.