Zoro Homepage

Generator Probe, Size 30 x 195mm

  • Mfr # G-30-NA-195

  • Zoro # G3189029


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm x 195 mm
Shaft Diameter
1 1/4 in
Shaft Material
Stainless Steel
Overall Length
7 3/4 in
Volume - Minimum
75 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-30-NA-195
Zoro #
G3189029
UPC #
-
Country of Origin
United States

Dimensions

Size
30 mm x 195 mm
Shaft Diameter
1 1/4 in
Overall Length
7 3/4 in

Details

Item
Generator Probe
Shaft Material
Stainless Steel
Volume - Minimum
75 mL
Volume - Maximum
5 L
Product Type
Generator Probe

Description

Generator Probe,Size 30 x 195mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.