Zoro Homepage

Generator Probe, Size 5 x 75mm

  • Mfr # G5-75

  • Zoro # G3189056


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Size
5 mm x 75 mm
Overall Length
3 in
Volume - Maximum
5 mL
Shaft Material
Stainless Steel
Shaft Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5-75
Zoro #
G3189056
UPC #
-
Country of Origin
United States

Dimensions

Size
5 mm x 75 mm
Overall Length
3 in
Shaft Diameter
1/4 in

Details

Item
Generator Probe
Volume - Maximum
5 mL
Shaft Material
Stainless Steel
Product Type
Generator Probe
Volume - Minimum
0.2 mL

Description

Generator Probe,Size 5 x 75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.