Zoro Homepage

Homogenizer, 0.2 hp, Overall Height 14 in

  • Mfr # 25-010

  • Zoro # G6069809


product price: $2,404.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Overall Width
8 1/2 in
Voltage
100/230V AC
Overall Height
11 1/2 in
Speed Range
1 to 5 m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-010
Zoro #
G6069809
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
11 1/2 in
Overall Depth
10 in

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 7 mL to 25 mL, Speed Range 1 to 5 m/s, Voltage 100/230V AC, Watts 81 W, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Aluminum, Steel, Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 70 dB, Overall Depth 10 in, Overall Height 11 1/2 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.