Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homogenizer, 0.2 hp, Overall Height 3.25in

  • Mfr # TH115

  • Zoro # G2708969


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic (Probes)
Includes
Omni Tip Adapter, Sample Pack of Omni Tip Plastic Probes, Stand Clamp, Tool Kit
Watts
125 W
Wattage
125 W
Item - Homogenizer
Homogenizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH115
Zoro #
G2708969
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Height
9 in
Overall Diameter
2 1/2 in

Details

Item
Homogenizer
Material
Plastic (Probes)
Includes
Omni Tip Adapter, Sample Pack of Omni Tip Plastic Probes, Stand Clamp, Tool Kit
Watts
125 W
Wattage
125 W
Item - Homogenizer
Homogenizer
Noise Reduction Rating NRR
72 dB
HP
0.2 hp
Voltage
120V AC
Type - Homogenizer
Immersion
Plug Style - Lab Equipment
Standard
Standards
CE, UKCA
Speed Range
5,000 to 35,000 rpm
Volume Range - Homogenizers
100 mL to 200 mL
Max. Viscosity
1,000 cps
Product Type
Homogenizer
Speed - Minimum
5,000 RPM
Working Volume - Maximum
100 mL
Maximum Viscosity
1,000 cps
Horsepower
0.2 hp
Working Volume - Minimum
0.2 mL
Plug Style
Standard
Speed - Maximum
35,000 RPM
Speed Setting
Variable

Description

Homogenizer, Immersion, Volume Range - Homogenizers 100 mL to 200 mL, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Watts 125 W, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Plastic (Probes), Max. Viscosity 1,000 cps, Noise Reduction Rating NRR 72 dB, Overall Height 9 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.